missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets

Write on Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets with almost any pen, marker, type or print (does not accept pencil).

Supplier:  Thermo Scientific™ 63049811

Catalog No. 11-905A

Explore available promotions

Description

Description

Write on Thermo Scientific™ Nalgene™ Polyolefin Plastic Paper Sheets with almost any pen, marker, type or print. These sheets can roll or fold without cracking, stay flexible at cold temperatures and won't rip, stretch or shrink. They can be punched for use in binders or cut into labels to be enclosed with wet or dry chemical or biological samples stored in formalin. They are also excellent for field data collection and chain-of-custody records.

Features:
  • Resist UV light, tearing, fraying, curling, aging, discoloration, rot and mildew
  • Size: 8.5 × 11″ (22 × 28cm)

Ordering Information:

Available in a pack of 50 sheets or a case of 300 sheets (6 packs)

Note:
Does not accept pencil. Not intended for use in photocopiers

Specifications

Specifications

Polyolefin
11 in.
Laser PolyPaper™ uncoated 21.6 x 27.9 cm
216 mm
0.25 in. (6 mm)
Grid
8.5 in.
8.5 x 11 in.
279 mm
300
Videos
SDS
Documents

Documents

Promotions

Promotions