Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy with Spigot
For Use With: Long-term storage, and dispensing solutions and media; Autoclavable; Closure Material: Polypropylene; Color: White
$581.93 - $1292.87
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Material | Polypropylene |
Closure Size | 83B |
Description | Autocavable Carboy w/Spigot |
Diameter (Metric) Inner Neck | 64 mm |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-963-2A
|
Thermo Scientific™
23190020 |
10 L |
Each for $581.93
Case of 6 Each for $3,491.58
|
|
|||||
02-963-2B
|
Thermo Scientific™
23190050 |
20 L |
Each for $729.67
Case of 4 Each for $2,918.68
|
|
|||||
02-963-2C
|
Thermo Scientific™
23190130 |
50 L |
Each for $1,292.87
|
|
|||||
Description
Store and dispense solutions and media using Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys. These rugged carboys feature a spigot boss molded into the carboy for convenience and strength and shoulder handles molded in one piece with the carboy for ultimate strength and reliability. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Features:- Molded in graduations in 1 gal. and 5L increments for ease in dispensing
- Integral shoulder handles make lifting comfortable
- Ideal for storing and dispensing solutions and media and can be autoclaved before refilling to eliminate bacterial growth
- Molded in spigot boss provides strength and leak resistance
- Autoclavable/Graduated/Leakproof† when used with Nalgene closures
- Carboy and Carton are recyclable in many communities
- Manufactured from non-toxic materials
Includes:
Polypropylene screw cap
Note:
- Containers can be used for long-term storage, but direct UV exposure should be avoided
- Neck accepts No. 13.5 rubber stopper
- Spigot closure included.
- Follow product insert instructions for autoclaving to ensure proper function
- Tubing adaptor is not autoclavable
Specifications
Autoclavable | |
83B | |
64 mm | |
Molded-in graduations in 1 gal. and 5 L increments | |
Polypropylene | |
Carboy with Spigot |
Polypropylene | |
Autocavable Carboy w/Spigot | |
Long-term storage, and dispensing solutions and media | |
Integral shoulder handles, Molded-in spigot boss | |
1 Ea. |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.