missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Hold sample collection tubes, reaction tubes and test tubes with these polypropylene test tube peg racks. Suitable for drying glass plates and chromatography plates.
$95.65 - $110.09
Specifications
Product Type | Test Tube Peg Rack |
---|---|
Autoclavable | Autoclavable |
Material | Filled Polypropylene |
Shape | Rectangular |
No. per Case | 8 |
Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Price | Quantity | ||||
14-810-54A
|
Thermo Scientific™
59770013 |
White | 10-13mm Tubes |
Pack of 2 Each for $95.65
Case of 4 Pack for $382.60
|
|
||||
14-810-54G
|
Thermo Scientific™
59770017 |
White | 14-17mm Tubes |
Pack of 2 Each for $107.68
Case of 4 Pack for $430.72
|
|
||||
14-810-54D
|
Thermo Scientific™
59770313 |
Blue | 10-13mm Tubes |
Pack of 2 Each for $95.65
Case of 4 Pack for $382.60
|
|
||||
14-810-54K
|
Thermo Scientific™
59770317 |
Blue | 14-17mm Tubes |
Pack of 2 Each for $110.09
Case of 4 Pack for $440.36
|
|
||||
Description
Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.
- Consist of an array of pegs spaced to hold given-diameter test tubes while allowing full view of the tube contents
- Pegs also hold tubes in inverted position for drying
- When inverted, ribs keep tubes off base to allow drainage through holes and minimize collection of airborne contaminants inside the tubes
- Suitable for drying glass plates used in electrophoresis, as well as chromatography plates
- Higher specific gravity than water so stays submerged in a water bath — won't float
- Autoclavable
.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
Test Tube Peg Rack | |
Filled Polypropylene | |
8 |
Autoclavable | |
Rectangular | |
2 |