missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.

Supplier:  Thermo Scientific™ 36621000

 View more versions of this product

Catalog No. 08-572G



Explore available promotions

Description

Description

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)

Ordering Information:

Individually packaged

Specifications

Specifications

1000 mL
±6 mL
Part 177.1520, ASTM E1272, CFR 21, ISO 6706
3.15 in.
80 mm
10 mL
±6.0mL
Round
2.44 in.
Hexagonal
449.6 mm
Yes
Polypropylene
Graduated Cylinder PP 1000mL
To Contain, To Deliver
30mL to 1000mL in 10mL increments
Blue Polypropylene Base
Autoclavable
121°C
62 mm
250°F
17.7 in.
Graduated Cylinder
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions