Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
Supplier: Thermo Scientific™ 36620100
Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
Ordering Information:
Individually packaged
Specifications
100 mL | |
±1 mL | |
ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
12 | |
1.52 in. | |
38.6 mm | |
Autoclavable | |
121°C | |
26.4 mm | |
250°F | |
9.88 in. | |
Graduated Cylinder |
Polypropylene | |
Graduated Cylinder PP 100mL | |
1 | |
To Contain, To Deliver | |
3mL to 100mL in 1mL increments | |
1 mL | |
±1.0mL | |
Round | |
1.04 in. | |
Hexagonal | |
251.1 mm | |
Yes |