Learn More
Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers
Carry out precise and efficient pouring with these low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.
Supplier: Thermo Scientific™ 12010100
Description
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Ribs for easy stacking
- Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
- Autoclavable/Graduated
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Specifications
Natural translucent | |
100 mL | |
10 to 100 mL | |
12/Pk.; 48/Cs. | |
Autoclavable | |
Yes | |
10mL to 100mL in 10mL increments | |
Yes |
Beaker Griffin Low-Form PP 100 mL | |
PPCO | |
10 mL | |
Beaker | |
Reusable | |
ISO/DIN 7056 | |
Griffin, Low Form |