missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure

For Use With: Store media, solutions and sterile water, and is ideal for cold room use.; Autoclavable; Closure Material: Polypropylene; Color: Black (Translucent)

Supplier:  Thermo Scientific™ DS22130020

 View more versions of this product

Catalog No. 02-961-55A


Explore available promotions

Description

Description

Store media, solutions and sterile water in Thermo ScientificTM NalgeneTM Rectangular Polycarbonate Clearboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle. The clearboy offers extreme impact resistance, and is ideal for cold room use.

Features:
  • Molded in graduations in 1 gallon and 5L increments
  • Autoclavable/Transparent/Graduated/Leakproof†

Includes:

Polypropylene screw closure

Specifications

Specifications

Autoclavable
9 L
100-415
Rectangular Clearboy
14 in.
9 in.
Polycarbonate
6 in.
2.4 gal.
Polypropylene
Black (Translucent)
Store media, solutions and sterile water, and is ideal for cold room use.
360 mm
220 mm
Rectangular Carboy
153 mm
Videos
SDS
Documents

Documents

Promotions

Promotions