missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure
For Use With: Store media, solutions and sterile water, and is ideal for cold room use.; Autoclavable; Closure Material: Polypropylene; Color: Black (Translucent)
Supplier: Thermo Scientific™ DS22130050
Description
Store media, solutions and sterile water in Thermo ScientificTM NalgeneTM Rectangular Polycarbonate Clearboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle. The clearboy offers extreme impact resistance, and is ideal for cold room use.
Features:- Molded in graduations in 1 gallon and 5L increments
- Autoclavable/Transparent/Graduated/Leakproof†
Includes:
Polypropylene screw closure
Specifications
Autoclavable | |
20 L | |
100-415 | |
Rectangular Clearboy | |
16 in. | |
13 in. | |
Polycarbonate | |
9 in. |
5.3 gal. | |
Polypropylene | |
Black (Translucent) | |
Store media, solutions and sterile water, and is ideal for cold room use. | |
399 mm | |
320 mm | |
Rectangular Carboy | |
229 mm |