missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Repairable Hand-Operated PVC Body Vacuum Pumps without Gauge
Quickly attain and hold vacuum of 25 in. (635 mm) Hg with these hand-operated vacuum pumps featuring a new, more durable and ergonomic handle design.
$628.89 - $794.86
Specifications
Description | Repairable Hand Vacuum Pump |
---|---|
No. per Pack | 1 |
No. per Case | 4 |
Max. Vacuum | 25 in. Hg |
Type | Vacuum Pump |
Catalog Number | Mfr. No. | Flow Rate | For Use With | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | For Use With | Price | Quantity | ||||
01-071
|
Thermo Scientific™
61310010 |
15 cc/stroke | 6132-2000 Repair Kit |
Each for $628.89
Case of 4 Each for $2,515.56
|
|
||||
01-071A
|
Thermo Scientific™
61310020 |
36 cc/stroke | 6132-3000 Repair Kit |
Each for $794.86
Case of 4 Each for $3,179.44
|
|
||||
Description
Quickly attain and hold vacuum of 25 in. (635 mm) Hg with Thermo Scientific™ Nalgene™ Repairable Hand-Operated PVC Body Vacuum Pumps without Gauge. These pumps feature a new, more durable and ergonomic handle design. This repairable economy version is ideal for field or lab use.
Easy and Convenient Operation
- Polyvinyl Chloride (PVC) body
- Ergonomic vacuum trigger release requires only one hand to operate and releases vacuum with the touch of an index finger
- Adjustable vacuum release rate provides control
- Full blank port pressure is obtained with only two strokes, making operation efficient
- Removable cover on exhaust port and trigger to release vacuum without disconnecting pumps from the line
- Economical design without vacuum gauge
- Adjustable vacuum release rate controlled by trigger on pump
- Nozzle fits standard 0.25 in. (6 mm) I.D. tubing
- Can be disassembled for repair and replacement of internal parts (see catalog numbers for repair kits in the specifications table)
Includes:
Supplied with 2 ft. length of Clear Plastic Tubing
.
Specifications
Repairable Hand Vacuum Pump | |
4 | |
Vacuum Pump |
1 | |
25 in. Hg |