Learn More
Thermo Scientific™ Nalgene™ Repairable Hand-Operated PVC Vacuum Pumps with Gauge
Easily operate these repairable hand-operated PVC vacuum pumps, ideal for siphoning, filtration, liquid transfer, bleeding fluid lines and checking for leaks.
$934.61 - $1149.36
Specifications
Description | Nalgene repairable PVC hand pump with gauge |
---|---|
No. per Pack | 1 |
No. per Case | 4 |
Max. Vacuum | 25 in. Hg |
Type | Vacuum Pump |
Catalog Number | Mfr. No. | Flow Rate | For Use With | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | For Use With | Price | Quantity | ||||
13-874-612A
|
Thermo Scientific™
61320010 |
15 cc/stroke | 6132-2000 Repair Kit |
Each for $934.61
Case of 4 Each for $3,738.44
|
|
||||
13-874-612B
|
Thermo Scientific™
61320020 |
36 cc/stroke | 6132-3000 Repair Kit |
Each for $1,149.36
Case of 4 Each for $4,597.44
|
|
||||
Description
Easily operate Thermo Scientific™ Nalgene™ Repairable Hand-Operated PVC Vacuum Pumps with Gauge, ideal for siphoning, filtration, liquid transfer, bleeding fluid lines and checking for leaks. Lightweight units are sealed and self-lubricating with removable covers on exhaust port and trigger to release vacuum without disconnecting pumps from the line. Quickly attain and hold vacuum of 25 in. (635 mm) Hg. The vacuum trigger release requires only one hand to operate and releases vacuum with the touch of an index finger.
Features:
- Gauge monitors vacuum in kPa and inches of mercury for visual indication of pump rate and progress.
- New handle design is more durable and ergonomic.
- Adjustable vacuum release rate provides control.
- Full blank port pressure is obtained with only two strokes, making operation efficient.
- Removable cover on exhaust port and trigger allow release vacuum without disconnecting pumps from the line.
- Adjustable vacuum release rate is controlled by a trigger on the pump.
- Nozzle fits standard 0.25 in. (6 mm) I.D. tubing.
- System can be disassembled for repair and replacement of internal parts. (see catalog numbers for repair kits in the specifications tables)
Includes:
2′ (0.6 m) Nalgene 180 clear plastic tubing
.
Specifications
Nalgene repairable PVC hand pump with gauge | |
4 | |
Vacuum Pump |
1 | |
25 in. Hg |