missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure
Transfer fluids in the lab or field using these PPCO Mason jars with closure.
Supplier: Thermo Scientific™ 21150500
Description
Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.
- 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
- Wide mouth is easy to fill or sample
- Autoclavable
Includes:
- Polypropylene screw closures
- Replacement closures may be ordered separately (Cat. No. 712154-0700)
Notes:
- Completely disengage threads or remove cap before autoclaving.
- Mason jars are not liquid leakproof. Not recommended for liquid transport
Specifications
16 oz., 500 mL | |
16 oz. | |
61 mm | |
PPCO | |
6 | |
Yes | |
No | |
Round | |
Mason Jar | |
Polypropylene | |
75 mm |
500 mL | |
Translucent | |
Fluid Transfer Closure DS2153-0700 | |
24 | |
White | |
Autoclavable | |
Wide | |
176 mm | |
6.9 in. | |
70 mm | |
Screw Cap |