missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure

Transfer fluids in the lab or field using these PPCO Mason jars with closure.

Supplier:  Thermo Scientific™ 21151000

 View more versions of this product

Catalog No. 11-825B




Description

Description

Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.  

  • 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
  • Wide mouth is easy to fill or sample
  • Autoclavable 
Includes:
  • Polypropylene screw closures
  • Replacement closures may be ordered separately (Cat. No. 712154-0700)
Notes:
  • Completely disengage threads or remove cap before autoclaving.
  • Mason jars are not liquid leakproof. Not recommended for liquid transport
Specifications

Specifications

32 oz., 1000 mL
32 oz.
61 mm
PPCO
6
Yes
Wide
Mason Jar with Closure
Polypropylene
94 mm
No
1000 mL
Translucent
Fluid Transfer Closure DS2153-0700
24
White
Autoclavable
213 mm
8.4 in.
70 mm
Screw Cap
SDS
Documents

Documents

Promotions

Promotions