Learn More
Thermo Scientific™ Nalgene™ Safety Waste Funnel
Contain waste temporarily on the benchtop or under the lab hood with these safety waste funnel systems. Funnels feature the easy snap safety latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring.
$1330.20 - $2356.00
Specifications
Length (Metric) | 5.6 cm |
---|---|
Liner Material | PTFE |
Product Type | Safety Waste Funnel System |
Catalog Number | Mfr. No. | Closure Size | Diameter (Metric) Opening | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | Diameter (Metric) Opening | Length (Metric) | Price | Quantity | |||
10-437-33
|
Thermo Scientific™
63780004 |
38-430 | 14 cm | 5.6 cm |
Case of 4 Each for $2,356.00
|
|
|||
10-437-34
|
Thermo Scientific™
63780010 |
83B | 25.4 cm | 5.6 cm |
Case of 2 Each for $1,330.20
|
|
|||
Description
Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers.
Features:
- Polypropylene closure and funnel adaptor, polytetrafluoroethylene vent membrane
- Available in 10 in. diameter funnel with 83B closure and 5.5 in. funnel with 38-430 closure
Includes:
- HDPE funnel with attached lid
- Polypropylene closure/funnel adapter
- Screen insert
- Polypropylene/PTFE 0.45μm vent plug
- Filter
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
5.6 cm | |
PTFE | |
Safety Waste Funnel System |