missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks
Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.
Supplier: Thermo Scientific™ 59760313
Description
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Features:- Higher specific gravity than water so rack stays submerged in a water bath
- Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
- Available in four bright colors to help keep samples organized
- Accepts large labels for easy sample identification
Note:
These racks are not autoclavable.
Specifications
Test Tube Rack | |
6 x 12 | |
Blue | |
Polypropylene | |
Rectangular | |
13mm Tubes | |
20 cm | |
10.2 cm | |
5.7 cm | |
13 mm |
Test Tube Rack Unwire™ Blue PP 13mm | |
Not Autoclavable | |
Tubes (13 mm) | |
72 | |
3 Tiers | |
7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) | |
7.75 in. | |
4 in. | |
2.25 in. | |
13 mm |