missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.
Supplier: Thermo Scientific™ 59700120
Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.
Specifications
Test Tube Rack | |
4 x 10 | |
Orange | |
RESMER | |
Rectangular | |
20mm Tubes | |
25 cm | |
10.2 cm | |
8.3 cm | |
20 mm |
Test Tube Rack Unwire™ Orange 20mm | |
Autoclavable | |
Tubes (20 mm) | |
40 | |
3 Tiers | |
9.75 x 4 x 3.25 in. (25 x 10.2 x 8.3cm) | |
9.75 in. | |
4 in. | |
3.25 in. | |
20 mm |