Learn More
Thermo Scientific™ Nalgene™ Vacuum Chamber
Eliminate the risk of implosion or shattering at full vacuum with these vacuum chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
$618.32 - $2485.47
Specifications
Type | Vacuum Chamber |
---|---|
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
No. per Pack | 1 |
Alert:
Do not expose jar to partially halogenated hydrocarbons or their vapors. Avoid direct exposure of all chemicals to the polycarbonate plate. Do not autoclave when used for vacuum service. Do not use the polycarbonate jar (5305-0609) with organic solvents, acids or bases.
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
01-060A
|
Thermo Scientific™
53050609 |
4.7 L | Transparent PC bell jar; Gasketed white polycarbonate vacuum plate |
Each for $618.32
Case of 2 Each for $1,236.64
|
|
||||
01-060B
|
Thermo Scientific™
53050910 |
8.3 L | Amber PEI bell jar; Gasketed white polycarbonate vacuum plate |
Each for $1,369.35
|
|
||||
01-060D
|
Thermo Scientific™
53051212 |
18.9 L | Amber PEI bell jar; Gasketed white polycarbonate vacuum plate |
Each for $2,485.47
|
|
||||
Description
Eliminate the risk of implosion or shattering at full vacuum with Thermo Scientific™ Nalgene™ Vacuum Chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
Features:- Useful as a controlled environment chamber for degassing operations and freeze drying
- Available as polycarbonate or polyetherimide with white polypropylene or polycarbonate plate
- Transparent
Includes:
- Transparent PC or Amber PEI bell jar
- Gasketed white polycarbonate vacuum plate
Vacuum plate is equipped with a tubing adaptor that fits 1/4 in. (6.35 mm) ID tubing
Please recycle the corrugate cartons in which your Nalgene products are packaged.
Specifications
Vacuum Chamber | |
Nalgene™ Vacuum Chambers | |
1 |