missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors

Quickly absorb spills and cushion breakable labware with these surface protectors. Use as a bench protector, shelf liner or cabinet liner to protect against the harshest of chemicals.

$531.21 - $940.71

Specifications

Product Type Surface Protector
Absorbancy 750 mL/m2
View More Specs

Products 5
Catalog Number Mfr. No. Description Length (English) Price Quantity  
Catalog Number Mfr. No. Description Length (English) Price Quantity  
14-206-27 Edge
View Documents
Thermo Scientific™
N6205000
Roll in dispenser pack 300 ft.
Case for $531.21
Edge
 
14-206-30 Edge
View Documents Promotion Details
Thermo Scientific™
6206000
Roll 300 ft.
Case of 2 Each for $940.71
Edge
 
14-206-28
View Documents Promotion Details
Thermo Scientific™
6206500
Roll 150 ft.
Case of 2 Each for $531.21
 
14-206-29
View Documents
Thermo Scientific™
6207000
Roll in dispenser pack 100 ft.
Case of 4 Each for $913.03
 
14-206-32
View Documents Promotion Details
Thermo Scientific™
6208000
Mat 18 in.
Case of 350 Each for $911.74
 
Description

Description

Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Skid resistant polyethylene backing resists harsh chemicals and protects your benchtop from spills and corrosion
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Versi-Dry quickly absorbs up to 750mL/m2 spills with its thousands of Thirsty Cells

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications

Specifications

Surface Protector
750 mL/m2
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'