missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Centrifuge Bottles
Carry out applications such as large-volume cell harvesting, pelleting and protein purification with Thermo ScientificTM NalgeneTM Wide-Mouth HDPE Centrifuge Bottles.
Supplier: Thermo Scientific™ 31210250
Description
Carry out applications such as large-volume cell harvesting, pelleting and protein purification with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Centrifuge Bottles, molded of rigid and robust high-density polyethylene. These translucent bottles have excellent chemical resistance properties and are rated for temperatures as low as -100°C.
Features:- For low speed centrifugation of biological and chemical samples
- Excellent for use in refrigerated centrifuges
- Rated for forces up to 8000 x g
- For proper performance bottles, must be filled to at least 80% of total capacity
Requires:
When spinning 250mL bottle in a Sorvall™ GSA rotor, use of the Nalgene centrifuge bottle adapter (DS3125-0250) is required
Specifications
250 mL | |
Translucent | |
HDPE | |
36 | |
250 mL | |
8000 x g | |
Round | |
Centrifuge Bottle | |
61.2 mm | |
No |
8.45 oz. | |
High Density Polyethylene Bottle with PP Closure | |
131.6 mm | |
6 | |
No | |
Wide | |
131.6 mm | |
Polypropylene | |
Screw Cap |