Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality PPCO Bottles with Closure
Store specimens where autoclaving is required with these wide-mouth, lab-quality PPCO bottles.
Supplier: Thermo Scientific™ 21050001
Description
Store specimens where autoclaving is required with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality PPCO Bottles. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables.
Features:- Excellent chemical resistance to most acids, bases and alcohol
- Translucent for easy viewing of liquid levels
- Wide mouth for easy filling
- Linerless caps for leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Autoclavable
Includes:
Polypropylene screw closure
Note:
Completely disengage threads or remove cap before autoclaving.
Specifications
1 oz., 30 mL | |
1 oz. | |
Lab Quality Wide-Mouth Bottle | |
PPCO | |
12 | |
Natural, translucent | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
Autoclavable | |
Round | |
Wide Mouth Lab Quality Bottle | |
Unlined | |
28 mm | |
Screw Cap |
30 mL | |
Translucent | |
21 mm | |
72 | |
Non-sterile | |
28 mm | |
Yes | |
Wide | |
63 mm | |
3.89 in. | |
Polypropylene | |
34 mm | |
No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.