Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure: Bulk Pack
Easily fill and dispense materials with these durable, translucent and chemical-free LDPE bottles.
$2143.55 - $4405.94
Specifications
Color | Natural |
---|---|
Description | Wide-Mouth Bottle |
Material | LDPE |
Sterility | Non-sterile |
Closure Color | Natural |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
03-313-417
|
Thermo Scientific™
3121030004 |
125 mL | 38 mm |
Case of 500 Each for $4,405.94
|
|
||||
03-313-419
|
Thermo Scientific™
3121030016 |
500 mL | 53 mm |
Case of 125 Each for $2,143.55
|
|
||||
Description
Easily fill and dispense materials with Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent bottles are constructed of natural low-density polyethylene, offering durability, clarity and chemical resistance.
Features:- Natural polypropylene closures
- Ideal for trace metal analysis because of LDPE low trace metal content
- Uniform walls that resist splitting and puncturing
- Leakproof† when used with Nalgene closures
Specifications
Natural | |
LDPE | |
Natural | |
Wide | |
Wide Mouth Bottle | |
Screw (Bulk Packed, Unassembled) |
Wide-Mouth Bottle | |
Non-sterile | |
Yes | |
Round | |
Polypropylene |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.