missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure
Protect against breakage and contamination with museum-quality PMP jars that lose only 2% of formaldehyde per year.
Supplier: Thermo Scientific™ 21171000
Description
Protect against breakage and contamination with Thermo Scientific™ Nalgene™; Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure. These make excellent museum jars offering good clarity with excellent chemical resistance. They are lighter in weight than glass and lose only 2% of formaldehyde per year. Not liquid leakproof.
Features:- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
- Good clarity with excellent chemical resistance make these jars versatile in your lab.
- Straight sides provide full-access and complete sample retrieval.
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads.
- They are not liquid leakproof, not recommended for liquid transport.
Note:
Completely disengage threads or remove cap before autoclaving.
Specifications
32 oz., 1000 mL | |
32 oz. | |
4.4 in. | |
112 mm | |
PMP | |
4 | |
Clear | |
Round | |
Jar | |
Polypropylene | |
112 mm |
1000 mL | |
Clear | |
4.4 in. | |
Screw Closure | |
16 | |
0.18 kg | |
Wide | |
151 mm | |
5.9 in. | |
120 mm | |
Screw Cap |