Learn More
Thermo Scientific™ Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Apply EPA Volatile Organic Analysis (VOA) methods when using these narrow-mouth, type III soda-lime glass septa bottles, which are are available as clear or amber.
$121.06 - $285.29
Specifications
Material | Glass (Type 3) |
---|---|
No. per Case | 12 |
Closure Color | White |
Mouth | Narrow |
Product Type | Sample Bottle |
Catalog Number | Mfr. No. | Capacity (Metric) | Color | Level | No. per Case | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Color | Level | No. per Case | Price | Quantity | ||
05-719-182
|
Thermo Scientific™
S1490125 |
125 mL | Amber | Unprocessed | 12 |
Case of 12 Each for $121.06
|
|
||
05-719-180
|
Thermo Scientific™
S3490125 |
125 mL | Amber | Certified | 12 |
Case of 12 Each for $144.88
|
|
||
05-719-186
|
Thermo Scientific™
S3490250 |
250 mL | Amber | Certified | 12 |
Case of 12 Each for $163.91
|
|
||
05-719-167
|
Thermo Scientific™
S3290250 |
250 mL | Clear | Certified | 12 |
Case of 12 Each for $164.21
|
|
||
05-721-101
|
Thermo Scientific™
S3491000 |
1000 mL | Amber | Certified | 12 |
Case of 12 Each for $285.29
|
|
||
Description
Apply EPA Volatile Organic Analysis (VOA) methods when using Thermo Scientific™ Narrow-Mouth Septa Bottles. Available as clear or amber Type III soda-lime glass, these bottles feature a cap with molded-in septa retainer ring which holds the pierceable PTFE-faced silicone septa securely in place without bonding to the cap so septum can be removed and replaced as needed (except 1L bottle). Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Unprocessed and ready for your own cleaning procedure.
- Type III soda-lime glass bottle, clear or amber
- Amber bottles recommended for light-sensitive analytes
- White polypropylene cap with unbonded PTFE-faced silicone septa (1L size septum is bonded)
- Caps assembled onto bottles
- Narrow-mouth design ideal is ideal for water samples
Certified bottles come with the following features:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each bottle individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping
Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.
Specifications
Glass (Type 3) | |
White | |
Sample Bottle | |
Open Top Cap |
12 | |
Narrow | |
Polypropylene with PTFE/Silicone Septum |