missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Nasco Swing Samplers
Specially designed for collecting samples from a horizontal flowing stream.
$467.79 - $681.63
Specifications
Product Type | Swing Arm Sampler |
---|---|
Material | Fiberglass |
Autoclavable | Not Autoclavable |
Includes | 960 mL polyethylene bottle (attaches to pole with plastic snapper ring), cover with vinyl liner |
Disposable | Reusable |
Description
Specially designed for collecting samples from a horizontal flowing stream
- The end of the sampler swings, allowing collection from different angles, including 90°
- The 6 ft. (1.83 m) adjustable fiberglass pole extends to 12 ft. (3.66 m) providing a long length for any sampling situation.
- Unit comes with a 960 mL polyethylene bottle and the cover has a vinyl liner for leak-proof protection. The bottle is attached to a polyurethane holder and is held in place with a plastic snapper ring that has an adjustable locking device.
Specifications
Swing Arm Sampler | |
Not Autoclavable | |
Reusable | |
Non-sterile |
Fiberglass | |
960 mL polyethylene bottle (attaches to pole with plastic snapper ring), cover with vinyl liner | |
Yes | |
Allowing collection of samples from different angles |