missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whirl-Pak™ Standard Sample Bags

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.

Supplier:  Whirl-Pak™ B01195

 View more versions of this product

Catalog No. 01-812-78B



Explore available promotions

Description

Description

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)
Specifications

Specifications

Sample Bag with Labeling Area
Not Autoclavable
1.63 L
Clear
Polyethylene
0.102 mm
500/Pk.
30 x 19cm
30 cm
19 cm
Write-on Style
55 oz.
Closing Tab
Single-use
Sterile
Yes
4 mil
12 in.
7.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions