missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Nasco Whirl-Pak™ Standard Sample Bags
Whirl-Pak™ Standard Sample Bags feature puncture proof tabs for protection from damage due to wire-end protrusion and leak-proof closures. Ideal for sampling and product analysis in food and beverage, dairy, water, medical, veterinary, environmental, soil and industrial markets.
Supplier: Nasco B01323
Description
Features puncture proof tabs for protection from damage due to wire-end protrusion. Nasco™ Whirl-Pak™ Easy-To-Close Bags are ideal for sampling and product analysis.
- Transparent polyethylene bags
- Gas sterilized, with documentation available
- Pull tabs help prevent contamination from finger contact when opening
- Write-on bags have area that accepts ballpoint pen or pencil
- Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
- Thickness, 2.25 to 4 mil
Bags should not be used at temperatures above 180°F (82°C).
Specifications
Plain Style | |
2 L | |
Transparent | |
0.076 mm | |
3 mil | |
38 cm |
69 oz. | |
Closing Tab | |
Polyethylene | |
500/Pk. | |
38 x 19 cm | |
19 cm |