missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nasco Whirl-Pak™ Standard Sample Bags

Whirl-Pak™ Standard Sample Bags feature puncture proof tabs for protection from damage due to wire-end protrusion and leak-proof closures. Ideal for sampling and product analysis in food and beverage, dairy, water, medical, veterinary, environmental, soil and industrial markets.

Supplier:  Nasco B00994

 View more versions of this product

Catalog No. 01-812-5P



Explore available promotions

Description

Description

Features puncture proof tabs for protection from damage due to wire-end protrusion. Nasco™ Whirl-Pak™ Easy-To-Close Bags are ideal for sampling and product analysis.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)
Specifications

Specifications

Plain Style
1.06 L
Transparent
0.076 mm
3 mil
38 cm
36 oz.
Closing Tab
Polyethylene
500/Pk.
38 x 12.5 cm
12.5 cm
SDS
Documents

Documents

Promotions

Promotions