missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Whirl-Pak™ Stand-Up Sample Bags
Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.
Supplier: Whirl-Pak™ B01364
Description
Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.
- Paper-like finish virtually eliminates ink smearing
- Surface that will accept a variety of writing instruments
- Sterilized after manufacturing
Specifications
Stand-up Bag | |
Not Autoclavable | |
118 mL | |
Clear with White Block | |
Polyethylene | |
0.064 mm | |
Yes | |
Cardboard | |
500/Pk. | |
-320°F to +180°F | |
2.50 mil | |
7.25 in. | |
3 in. |
Whirl-Pak™ Stand-Up Bag | |
4 oz. | |
Tape and Wire | |
Single-use | |
Sterile | |
4 oz. | |
500/Pk. | |
Plastic | |
Ethylene Oxide Gas | |
-196°C to +82°C | |
18.5 x 7.5 cm (7.25 x 3 in.) | |
18 cm | |
7.5 cm |