missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whirl-Pak™ Stand-Up Sample Bags

Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.

Supplier:  Whirl-Pak™ B01365

 View more versions of this product

Catalog No. 01-812-90



Explore available promotions

Description

Description

Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.

  • Paper-like finish virtually eliminates ink smearing
  • Surface that will accept a variety of writing instruments
  • Sterilized after manufacturing
Specifications

Specifications

Stand-up Bag
Not Autoclavable
532 mL
Clear with White Block
Polyethylene
0.076 mm
Yes
Cardboard
500/Pk.
-320°F to +180°F
3 mil
9 in.
4.5 in.
Whirl-Pak™ Stand-Up Bag
18 oz.
Tape and Wire
Single-use
Sterile
18 oz.
500/Pk.
Plastic
Ethylene Oxide Gas
-196°C to +82°C
23 x 11.5 cm (9 x 4.5 in.)
23 cm
11.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions