missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Natural Polypropylene Straight Sided Jars with White Polypropylene Unlined Caps
Wide mouth design is great for large solid samples and allows for complete removal of contents
Description
- Natural Polypropylene Jars are translucent and durable.
- Jars are ideal for storing and collecting specimens and lab supplies.
- Wide neck and straight sides facilitate easy recovery of contents.
- Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity
Specifications
120 mL | |
Natural | |
51 mm | |
Cap | |
Polypropylene | |
White | |
Translucent | |
Wide | |
68 mm | |
Unlined | |
58-400 mm | |
Cap |
4 oz. | |
54 mm | |
Large Solid Samples and Allow for Complete Removal of Contents | |
71 mm | |
36 | |
58-400 | |
Yes | |
Round | |
Straight-sided Jar | |
Polypropylene | |
52 mm |