missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Navigator™ NVT2201
Offers accuracy and repeatability at a competitive price point, making it a valuable tool in lab, industrial and education settings. OHAUS™ Navigator™ NVT2201 is designed for a range of essential weighing applications.
Supplier: OHAUS™ 30456416
Description
- Designed to accurately stabilize in one second to provide fast and accurate weighing results
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance
- An integrated shipping lock protects the weighing cell during transportation/storage
- Rugged
Specifications
CAN/CSA, WEEE, RoHS, UL | |
2200 g | |
0.1 g | |
ABS Housing, Stainless Steel Pan | |
1 sec. | |
240 mm | |
1.5 kg |
AC Adapter | |
LCD | |
AC Adapter | |
NVT2201 | |
250 mm | |
74 mm | |
120 V |