missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design Needles with Plastic Handles
Sharp-pointed needles with attached holder
Supplier: Surgical Design 287CP
Description
Sharp-pointed needles with attached holder
- Needle length: 1.75 in. (45mm)
- Overall length: 5.68 in. (145mm)
Specifications
Dissecting Needle | |
Curved | |
14.5 cm |
Plastic handle | |
5.6 in. |