missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Neodymium Magnets

Perform a variety of simple experiments.

Supplier:  Customer Channels Group (Ccg) B2017

Catalog No. S43046


Explore available promotions

Description

Description

  • One magnet will prevent the second one from falling even when separated by the width of a hand
  • Reveal the presence of magnetic substances in the printing ink used in paper money

Order Info

Dimensions: 0.5 x 0.25 in. (1.3 x 0.6cm); sold in packs of two.

Specifications

Specifications

0.00598 kg
0.0132 lb.
1.27 cm
Perform a variety of simple experiments
Neodymium Magnet
0.5 in.
27
SDS
Documents

Documents

Promotions

Promotions