missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Neoprene Glove Box Gloves, 8 in. Port
Neoprene glove box gloves feature a secure grip with protection against chemical and radioactive contamination. Recommended for the medical, military, pharmaceutical and nuclear industries.
$428.90 - $428.90
Specifications
Certifications/Compliance (Europe) | EN 388:2016, EN 374-3 |
---|---|
Color | Black |
Latex Free | Yes |
Material | Neoprene |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Hand | Thickness (English) | Thickness (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Hand | Thickness (English) | Thickness (Metric) | Price | Quantity | ||
11-395-41A
|
Honeywell™
8N15329Q |
9.75 | Specific | 15 mil | 0.38 mm |
N/A
|
|
||
Description
Neoprene glove box gloves feature a secure grip with protection against chemical and radioactive contamination. Recommended for the medical, military, pharmaceutical and nuclear industries.
- Black neoprene glove box gloves
- Provide high permeation resistance to vapors and gases
- Resistant to a broad range of chemicals, including oils, greases, fuels and acetone
- Secure grip for handling small objects in oily and wet environments
Specifications
EN 388:2016, EN 374-3 | |
Yes | |
Non-sterile | |
Smooth | |
20.3 cm | |
81.3 cm | |
20.3 cm |
Black | |
Neoprene | |
Medical, military, pharmaceutical, nuclear | |
8 in. | |
32 in. | |
8 in. |