missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ Neuros™ 1700 Series Gas Tight Syringes with Removable Needle
An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.
$723.79 - $885.24
Specifications
Autoclavable | Autoclavable |
---|---|
Needle Gauge | 33 G |
Diameter (English) Inner Needle | 0.004 in. |
Diameter (Metric) Inner Needle | 0.108 mm |
Diameter (English) Outer Needle | 0.008 in. |
Catalog Number | Mfr. No. | Model | Volume (Metric) | Needle Point Number | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Volume (Metric) | Needle Point Number | Price | Quantity | |||
14-785-710
|
Hamilton™
6546006 |
1701 RN | 10 μL | 4 |
N/A
|
|
|||
14-785-711
|
Hamilton™
6546011 |
1702 RN | 25 μL | 4 |
N/A
|
|
|||
14-785-712
|
Hamilton™
6546016 |
1705 RN | 4 |
N/A
|
|
||||
14-785-713
|
Hamilton™
6546021 |
1710 RN | 100 μL | 4 |
N/A
|
|
|||
14-815-907
|
Hamilton™
6546005 |
1701 RN | 10 μL | 3 |
N/A
|
|
|||
14-815-908
|
Hamilton™
6546010 |
1702 RN | 25 μL | 3 |
N/A
|
|
|||
14-815-909
|
Hamilton™
6546015 |
1705 RN | 50 μL | 3 |
N/A
|
|
|||
14-815-910
|
Hamilton™
6546020 |
1710 RN | 100 μL | 3 |
N/A
|
|
|||
Description
- Needle rigidity improves insertion path accuracy
- Minimal tissue damage reduces injection variability
- Reduced sample loss saves money and materials
- Fine gauge needle creates smaller injection sites
- Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes
Specifications
Autoclavable | |
0.004 in. | |
0.008 in. | |
Controlled animal injections | |
Gastight | |
239°F | |
50°F |
33 G | |
0.108 mm | |
0.210 mm | |
0 to 20 mm | |
1000 psig (68.9 bar) | |
115°C |