missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ New Brunswick Innova™ 43/43 R - Console Incubator Shaker

The Eppendorf Innova 43 and 43R (refrigerated) floor-standing incubator shakers are the ideal solution for the precise handling of large culture volumes. The triple-eccentric counterbalanced drive is designed to support heavy workloads – the design has stood the test of time for over 70 years and continues to enable scientists today.

Supplier:  Eppendorf™ M13200014

 View more versions of this product

Catalog No. 05400153

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Applicational flexibility: Accommodates flasks up to 6 L, sticky pad platform for flat bottom vessels, orbits 25 or 51 mm (1 or 2 in.), optional: photosynthetic light bank and humidity monitoring
  • Saves money: No internal HEPA-filter that must be replaced annually for optimal performance
  • Reliable 24/7 with high loads: Proven and tested Innova triple eccentric counterbalanced drive (three weight-supporting shafts)
  • Easy cleaning: Spill diverter and drainable built-in spill pan with rounded corners protect the drive from accidental spills (can be used as a water reservoir to reduce sample evaporation); airflow UV-germicidal light optional
  • Hands-free door operation: Foot pedal release with easy-to-open and close lid
  • Ergonomical and safe interface handling: Top mounted controls and display
  • Programmability: Continuous, timed, or multi-step programming (15 steps), store up to four programs
  • Serviceability: Built-in castors to move shaker easily, qualified lab shaker service available
  • More options and accessories: UV germicidal light, humidity monitoring, documentation and monitoring with notifications with VisioNize™ Lab Suite and more
  • Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
Specifications

Specifications

51 mm
25 to 300 rpm
120 V
6 L Flasks
30 to 50 lb.
±0.25°C at 37°C
Aluminum Platform
76 x 46 cm (30 x 18 in.)
40.6 in.
103.1 cm
45.5 in.
115.6 cm
475 lb.
Innova 43R
Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms
Accessories
Universal/Dedicated
0.01 sec. to 99 hr. 59 min., Continuous
Yes
13.6 to 22.6 kg
120 V 50/60 Hz
20°C below ambient to 80°C
Incubator Shaker
68°F below ambient to 176°F
60 Hz
61 x 87.6 x 48 cm (24 x 34.5 x 19 in.)
115.6 x 81.3 x 103.1 cm / 45.5 x 20 x 40.6 in.
19 in.
48 cm
34.5 in.
87.6 cm
216 kg
LED Digital Electric Display
20 to 80%, Non-condensing
USB, Ethernet
Universal/Dedicated
3 Year
Videos
SDS
Documents

Documents

Promotions

Promotions