missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ New Brunswick Innova™ 44/44R - Stackable Incubator Shaker
Are you looking for a dependable, high-capacity workhorse shaker? The Innova 44 and 44R (refrigerated) are Eppendorfâs most popular shakers – they take flasks up to 5L, have the space-saving glide-up door, and the reliable Innova triple-eccentric drive. They just run forever to give you peace of mind.
Supplier: Eppendorf™ M12820004
Description
- Applicational flexibility: Accommodates flasks up to 5 L, sticky pad platform for flat bottom vessels, orbits 25 or 51 mm (1 or 2 in.), optional: photosynthetic light bank and humidity monitoring
- Saves money and lab space: No internal HEPA-filter that must be replaced annually for optimal performance, 2x/3x stackable in a small footprint
- Reliable 24/7 with high loads: Innova triple eccentric counterbalanced drive (three weight-supporting shafts; please do not confuse with triple counterbalanced drives that usually come with only one weight support), max. load 26 kg / 57 lb. (solid weight test)
- Easy cleaning: Drainable built-in spill pan with rounded corners protects the drive from accidental spills (can be used as a water reservoir to reduce sample evaporation); airflow UV-germicidal light optional
- Easy door and platform handling: Space-saving door glides up and out of your way for easy access to all samples; Slide-out platform mechanism
- Programmability: Continuous, timed, or multi-step programming (15 steps), store up to four programs
- Serviceability: Service drawer for quick access to all electronic and heating/cooling components without the need to move or unstack the shaker, qualified lab shaker service available
- More options and accessories: UV germicidal light, humidity monitoring, three different positioning bases, documentation and monitoring with notifications with VisioNize™ Lab Suite and more
- Speeds: 25 to 300 rpm, 25 to 250 rpm with 3 stacked units or 25 to 400 rpm, 25 to 300 rpm with 2 stacked units, 25 to 250 rpm with 3 stacked units
- Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
- You need more? If you need significantly higher throughput in an even smaller footprint, for example, or more advanced programming or documentation, consider the Innova S44i.
Specifications
25 mm | |
25 to 400 rpm | |
120 V | |
5 L Flasks | |
34 lb. | |
±0.25°C at 37°C | |
Aluminum Platform | |
76 x 46 cm (30 x 18 in.) | |
26 in. | |
66 cm | |
53.1 in. | |
134.9 cm | |
566 lb. | |
Innova 44R | |
Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms | |
Accessories | |
Universal/Dedicated | |
0.01 sec. to 95 hr. 59 min., Continuous | |
Yes |
15.5 kg | |
120 V ± 10 %, 60 Hz | |
20°C below ambient to 80°C | |
Incubator Shaker | |
68°F below ambient to 176°F | |
60 Hz | |
66 x 91 x 46 cm (26 x 36 x 18 in.) | |
134.9 x 84.3 x 66 cm / 53.1 x 33.2 x 26 in. | |
18 in. | |
46 cm | |
36 in. | |
91 cm | |
257 kg | |
LED Digital Electric Display | |
20 to 80%, Non-condensing | |
USB, Ethernet | |
Universal/Dedicated | |
3 Year |