missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
New Pig Gray Universal Absorbent Mats
Tough mat lasts longer and requires less changeouts
Supplier: New Pig MAT412
Description
Tough mat lasts longer and requires less changeouts
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
- Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dimensions: 15 x 20 in. (38.1cm x 50.8cm)
Specifications
29 CFR 1910.22(a)(2) | |
22.53 oz. | |
Polypropylene | |
Absorbs oils, coolants, solvents and water | |
20 x 15 in. (50.8 x 38 cm) | |
50.8 cm | |
38 cm | |
7.7 kg |
Gray | |
0.66 L | |
Universal Absorbent Pad | |
Medium-weight | |
20 in. | |
15 in. | |
17 lb. |