missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Newtex™ Zetex™ 100 High Temperature Finger Cots
Protective finger cots are constructed of texturized fiberglass and provide protection from temperatures up to 1000°F (540°C).
Supplier: Newtex™ 2100004
Description
- Constructed from 100% texturized fiberglass
- Protection from temperatures up to 1000°F (540°C)
Specifications
White | |
Fully Textured | |
Fiberglass | |
Universal | |
540°C | |
Open |
Single-use | |
Ambidextrous | |
Finger Cot | |
1000°F | |
Casting, Ceramic/Glass Production, Hot Works Operations, and Welding | |
100 |