missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SW Sustainability Solutions NewTrile Chemical-Resistant Nitrile Gloves Featuring EcoTek™ Sustainable Technology, Unlined with 11 mil Thickness
Nitrile gloves provide ISO Type A Chemical Resistance with a recessed diamond grip for ANSI 6 Abrasion Resistance.
$375.59 - $375.59
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0598 |
Chlorinated | No |
Applications | Laboratory |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-441-035
|
SW Sustainability Solutions
N501092 |
Small |
Pack of 12 Pair for $375.59
Case of 144 Pack for $44,834.40
|
|
|||||
17-441-036
|
SW Sustainability Solutions
N501093 |
Medium |
Pack of 12 Pair for $375.59
Case of 144 Pack for $44,834.40
|
|
|||||
17-441-037
|
SW Sustainability Solutions
N501094 |
Large |
Pack of 12 Pair for $375.59
Case of 144 Pack for $44,834.40
|
|
|||||
17-441-038
|
SW Sustainability Solutions
N501095 |
X-Large |
Pack of 12 Pair for $375.59
Case of 144 Pack for $44,834.40
|
|
|||||
17-441-039
|
SW Sustainability Solutions
N501096 |
2X-Large |
Pack of 12 Pair for $375.59
Case of 144 Pack for $44,834.40
|
|
|||||
Description
- 11 mil thick and 13-inch cuff length for added protection
- EcoTek Sustainable Technology
- Embossed recessed diamond surface for enhanced grip in wet/dry conditions
- Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
Specifications
ANSI 6 | |
CE 0598 | |
Laboratory | |
Green | |
11 mil | |
Specific | |
Nitrile | |
0.28 mm | |
0.28 mm | |
No | |
JKLMNOPST | |
Straight | |
Unlined | |
NewTrile™ | |
33 cm |
FDA 21 CFR 177.2600 | |
No | |
1.5 | |
Fully Textured | |
0.28 mm | |
Yes | |
11 mil | |
11 mil | |
EN 388:3001X | |
Type A | |
Bacteria, Fungi only | |
Recessed diamond | |
ASTM F2878 LEVEL 2 | |
13 in. |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.