missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Nickel-Plated Brass Open Armor Thermometer Cases
Feature screw cap with ring and small openings around bulb for circulation
$179.66 - $179.66
Specifications
For Use With (Application) | Protects thermometer during use and storage |
---|---|
Material | Nickel-plated, Brass |
Product Type | Armor Case |
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity | |||
13-203-025
|
N/A | 12 in. Thermometer | 12 in. | 300 mm |
Each for $179.66
|
|
|||
Description
- Can hold thermometers of length 5.9 to 18 in. (150mm to 460mm)
Specifications
Protects thermometer during use and storage | |
Nickel-plated, Brass | |
Armor Case |