missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Nilfisk™ GM 80CR Cleanroom Vacuum
Lightweight, portable and quiet, the GM 80CR is perfect for use in cleanrooms, research labs and other critical environments. Four-stage filtration system includes a 2 1/4-gallon paper bag, main filter, microfilter and ULPA exhaust filter. A conductive hose and accessories provide ESD protection.
$3115.18 - $3115.18
Specifications
Voltage | 120 V |
---|---|
Weight (Metric) | 5 kg |
Includes | Trolley, 1.98 m Plastic Hose, Steel Wands, Paper Bags, Round Brush, Crevice Cone, Nozzles, 9m Cord, HEPA Filter |
Weight (English) | 11.02 lb. |
Product Type | Vacuum |
Includes: Model GM 80 HEPA-Filter Vacuum: 30ft. power cord, 32MM tapered plastic hose w/curved plastic tube, 2 straight steel wands and a package of 5 paper bags. Model GM 80CR Cleanroom Vacuum: Detachable trolley, 10 ft. 32MM conductive plastic hose, 2 straight stainless steel wands, floor nozzle, conductive dust brush, conductive crevice nozzle, utility nozzle, tool caddie, 30 ft. power cord and a package of 5 paper bags.
Catalog Number | Mfr. No. | Filter Type | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filter Type | Includes | Price | Quantity | ||||
19-033-532
|
Nilfisk™
9056302010 |
ULPA | Trolley, 1.98 m Plastic Hose, Steel Wands, Paper Bags, Round Brush, Crevice Cone, Nozzles, 9m Cord, HEPA Filter |
Each for $3,115.18
|
|
||||
Description
- 2.25-gallon capacity disposable paper bag captures the bulk of collected debris
- Extra-large main filter ensures a steady, even airflow which extends filter life and eliminates premature clogging
- Conductive plastic hose provides ESD protection
- Wheeled trolley adds mobility
- Positive twist safety latches offer security by preventing the container from opening if the vacuum is dropped
- Vacuum cleaner and accessories are packaged in cleanroom compatible polyethylene bags to prevent contamination from packing materials during shipping
Specifications
120 V | |
Trolley, 1.98 m Plastic Hose, Steel Wands, Paper Bags, Round Brush, Crevice Cone, Nozzles, 9m Cord, HEPA Filter | |
Vacuum | |
12.3 L | |
GM80CR |
5 kg | |
11.02 lb. | |
409.6 oz. | |
87 cfm |