missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves
Powder free, sterile gloves are flexible and extra long to provide elbow length protection. Recommended for Class 10/ISO 4 Cleanrooms.
Supplier: Ansell BLASL
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Low levels of latex proteins
- Extended length 16 in. (40 cm)
- Ambidextrous, beaded cuff
- Powder free
- Gamma irradiated
- Fully textured for improved grip
- Flexibile and comfortable
- Easy double-donning
Specifications
ASTM D3578 | |
Class 10 (ISO 4) | |
Natural | |
8.2 mil | |
Ambidextrous | |
6.6 mil | |
Powder Free | |
Sterile | |
0.21 mm | |
BLAS-L | |
16 in. |
EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006 | |
1.5 | |
Fully Textured | |
0.21 mm | |
Latex | |
0.17 mm | |
Large | |
8.2 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
BioClean™ Extra BLAS | |
40 cm |