missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves

Powder free, sterile gloves are flexible and extra long to provide elbow length protection. Recommended for Class 10/ISO 4 Cleanrooms.

Supplier:  Ansell BLASXL

 View more versions of this product

Catalog No. 19668079


Explore available promotions

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Low levels of latex proteins
  • Extended length 16 in. (40 cm)
  • Ambidextrous, beaded cuff
  • Powder free
  • Gamma irradiated
  • Fully textured for improved grip
  • Flexibile and comfortable
  • Easy double-donning
Specifications

Specifications

ASTM D3578
Class 10 (ISO 4)
Natural
8.2 mil
Ambidextrous
6.6 mil
Powder Free
Sterile
0.21 mm
BLAS-XL
16 in.
EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
1.5
Fully Textured
0.21 mm
Latex
0.17 mm
X-Large
8.2 mil
ISO 9001, PPE Regulation 2016 425 Module D
BioClean™ Extra BLAS
40 cm
Videos
SDS
Documents

Documents

Promotions

Promotions