missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell BioClean™ Maxima BLLS Sterile Latex Cleanroom Gloves

Sterile latex cleanroom glove provides extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

Supplier:  Ansell BLLS60

 View more versions of this product

Catalog No. 19-668-115


Explore available promotions

Description

Description

Sterile latex cleanroom glove providing extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

  • Natural color
  • Hand-specific, anatomically shaped
  • Textured surface for enhanced grip
  • Beaded cuff for stability on the arm
  • Sterility Assurance Level 10-6
Specifications

Specifications

ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Class 10 (ISO 4)
Natural
7.8 mil
Specific
7 mil
Powder Free
Sterile
0.20 mm
BLLS-60
24 in.
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
1.5
Fully Textured
0.20 mm
Latex
0.18 mm
6
7.8 mil
ISO 9001, PPE Regulation 2016 425 Module D
BioClean™ Maxima BLLS
61 cm
Videos
SDS
Documents

Documents

Promotions

Promotions