missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell BioClean™ Microflow Face Veils

Soft, non-sterile cleanroom face veils with headband and nosepiece, manufactured using biochem ultrasonic bonding.

Supplier:  Ansell BFV05

 View more versions of this product

Catalog No. 19-668-146

Explore available promotions

Description

Description

  • Veil: Low linting thermabond non-woven material
  • Binding: White hydroentangled polyester
  • Nosepiece: Fully enclosed, flexible, malleable aluminum-coated with plastic
  • Headband: Tubular polyester
  • L×W: 375mm (15 in.)×330mm (13 in.)

Specifications

Specifications

Cleanroom Face Mask
Headband
Standard
Veil
Class 10,000 (ISO 7)
85% (PFE)
15 in.
BFV05
BioClean™ Microflow Face Veil
White
Polyethylene
Non-sterile
ISO 2859
Single-use
Yes
37.5 cm
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
SDS
Documents

Documents

Promotions

Promotions