missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Spunbond Polypropylene Non-Skid Shoe Covers
Shoe covers feature non-skid soles for greater traction.
$260.21 - $375.59
Specifications
Material | Spunbond Polypropylene |
---|---|
Latex Free | Yes |
Color | Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
12-896-0022
|
Fisherbrand™
128960022 |
Universal |
N/A
|
|
|||||
128960022XL
|
Fisherbrand™
128960022XL |
X-Large |
N/A
|
|
|||||
1289600222X
|
Fisherbrand™
1289600222X |
2X-Large |
N/A
|
|
|||||
Description
- 40 gsm non-skid shoe covers
- Elastic band for secure and comfortable fit
- Disposable
- Spunbonded polypropylene (SBPP)
Specifications
Spunbond Polypropylene | |
Blue | |
Non-sterile | |
Non-skid |
Yes | |
Single-use | |
Elastic Ankle | |
Shoe Covers |