missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Round-Bottom Polystyrene Test Tubes Without Cap
Fisherbrand™'s round bottom tubes provide reliable containment for various laboratory fluid samples and preparations.
$16.78 - $359.30
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
Disposable | Single-use |
Product Line | Fisherbrand |
Graduated | No |
Catalog Number | Mfr. No. | Sterility | Capacity (Metric) | Length (Metric) | Packaging | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Capacity (Metric) | Length (Metric) | Packaging | Price | Quantity | ||
FB1496110
|
N/A | Non-sterile | 5 mL | 75 mm | Bag |
Pack of 1000 Each for $115.30
Case of 4 Pack for $461.20
|
|
||
FB1496110A
|
N/A | Non-sterile | 5 mL | 75 mm | Bulk |
Case of 1000 Each for $122.87
|
|
||
FB149563A
|
N/A | Sterile | 5 mL | 75 mm | Bag |
Pack of 125 Each for $16.78
Case of 8 Pack for $134.24
|
|
||
FB149568J
|
N/A | Non-sterile | 14 mL | 100 mm | Bulk |
Case of 1000 Each for $341.04
|
|
||
FB149566C
|
N/A | Sterile | 14 mL | 100 mm | Blister Pk. |
Case of 1000 Each for $359.30
|
|
||
Description
- Ideal for use in laboratory protocols requiring round bottom tubes
- Ensures reliable handling of liquid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
- Available with and without a snap cap - Dual-position snap caps offer both vented and fully closed positions.
- 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
- Dimensions and volumes are approximate
Specifications
Clear | |
Single-use | |
No | |
Test Tube |
Polystyrene | |
Fisherbrand | |
Not Included |