missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Non-Sterile Plastic Culture Tubes, Clear polystyrene
Extra-heavy wall construction is ideal for numerous testing applications
Description
Extra-heavy wall construction is ideal for numerous testing applications
- Round bottom
- Special molding avoids leaks and cracks
- Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Order Info
Caps for 17mm tubes available separately (14-961-12, 14-961-15).
Specifications
Clear | |
125 mm | |
Single-use | |
1000/Cs. | |
16 mm | |
Culture Tube |
15 mL | |
Polystyrene | |
Ideal for numerous testing applications | |
Non-sterile | |
Not Included |