missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Nonmetallic Liquid Disposal Safety Cans
Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.
$404.80 - $548.44
Specifications
Certifications/Compliance | FM |
---|---|
Diameter (Metric) Outer | 30.5 cm |
Diameter (English) Outer | 12 in. |
Material | HDPE |
Product Type | Liquid Disposal Can |
Catalog Number | Mfr. No. | Color | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity | ||
17-985-72D
|
Justrite™
14762 |
Red | 2 gal. | 7.5 L | Flame arrester, stainless steel fitting |
N/A
|
|
||
19-159-312
|
Justrite™
12754 |
White | 5 gal. | 19 L | Flame arrester, stainless steel fitting |
N/A
|
|
||
17-985-72E
|
Justrite™
JMC14765 |
Red | 5 gal. | 19 L | Flame arrester, stainless steel fitting |
N/A
|
|
||
19-159-313
|
Justrite™
12751 |
White | 2 gal. | 7.5 L | Flame arrester, stainless steel fitting |
N/A
|
|
||
Description
Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.
- Resist dents, punctures, and chemicals
- Safely store liquids that corrode stainless- or coated-steel safety cans
- Available with stainless-steel fittings
- Double-wall flame arrester guards against outside ignition
- Cap automatically vents to prevent pressure buildup between 3 and 5psig
Certifications
FM approved (except 17-985-72C).
† With pop-up fill gauge.
Specifications
FM | |
12 in. | |
Liquid Disposal Can |
30.5 cm | |
HDPE |