missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Nonsterile Reusable Borosilicate Glass Milk Bacteriological Pipets
With permanent markings, Tuf-Temp™ treated.
$324.79 - $380.72
Specifications
Certifications/Compliance | APHA |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Includes | Permanent markings |
Temperature (English) Operating | 68°F |
Catalog Number | Mfr. No. | Tolerance | Volume (Metric) | Graduations | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tolerance | Volume (Metric) | Graduations | Price | Quantity | |||
13-670A
|
N/A | ±0.025 mL | 1 mL | 1 mL |
Case of 12 Each for $324.79
|
|
|||
13-670C
|
N/A | ±0.025 mL | 1.1 mL | 1.1, 1, 0.5 mL |
Case of 12 Each for $350.34
|
|
|||
13-670B
|
N/A | ±0.025 mL | 1.1 mL | 1.1, 1 mL |
Case of 12 Each for $340.00
|
|
|||
13-670D
|
N/A | ±0.04 mL | 2.2 mL | 2.2, 2.1, 2, 1 mL |
Case of 12 Each for $380.72
|
|
|||
Description
- Calibrated “To Deliver” indicated amount of milk at 68°F (20°C)
Some states require that a special state agency approve these pipets before use; verify requirements for your state. Accuracy printed on pipets applies to milk only.
Compliance
Meet current APHA specifications
Specifications
APHA | |
Yes | |
68°F | |
Tuf-Temp™ treated | |
Reusable |
Borosilicate Glass | |
Permanent markings | |
20°C | |
Bacteriological Pipet |